Shop HUSQVARNA
See all product information
Create Account
Titanium XPRO Trimmer Line, 0.095 in Dia, 200 ft L, Polymer
- Mfr # 596780401
- Zoro # G525013100
product price:Â
$
25.15
/ea
Key Features
Material
Polymer
Length
200 ft
Diameter
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 596780401
- Zoro #
- G525013100
- UPC #
- 193028009817
- Country of Origin
- United States
- Material
- Polymer
Dimensions
- Length
- 200 ft
- Diameter
- 0.095 in
Description
Maximize your trimming equipment's performance with the Husqvarna Titanium X-Pro spooled string trimmer line. Engineered to be one of the most durable trimmer lines available, this Husqvarna weed eater string is compatible with Husqvarna string trimmer 430LS, 535LS, 535LST, 522L, 525L, 520iLX, 525LS and 525LST models. This spool of weed eater line is suitable for all-around use on a wide range of applications. The jacketed, co-extruded .095 string trimmer line is made of a commercial-grade polymer for maximum durability, cutting performance and energy efficiency. This Husqvarna trimmer line provides great resistance to abrasion for long life and reduced breakage and features an undulated surface for quiet operation and precise cutting. Co-polymer-engineered resins improve the durability of this weed wacker string while maintaining flexibility. Husqvarna Titanium X-Pro weed trimmer string works with both gas and cordless trimmers requiring a 0.095 in trimmer line.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.