Shop HUSQVARNA

Tring Trimmer Kit

  • Mfr # 525ILST+BLI300+QC330
  • Zoro # G712846153

product price: 
$
1,008.99
/ea
Free Shipping & Returns

Key Features

Tool Length
181 cm
Attachment System Compatible
Not Capable
Battery Capacity
9.0 Ah
Tool Weight
7.5 lb
Equivalent Gas Engine Displacement
25 cc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
525ILST+BLI300+QC330
Zoro #
G712846153
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
181 cm
Cutting Width
18.1 in
Line Diameter
0.1 in
Shaft Length
56.53 in

Details

Item
Battery-Powered String Trimmer Kit
Attachment System Compatible
Not Capable
Battery Capacity
9.0 Ah
Tool Weight
7.5 lb
Equivalent Gas Engine Displacement
25 cc
Charger Model Number
QC330
Bare Tool/Battery Included
Battery Included
Anti-Vibration Handle
Yes
Sound Level
80 dBA
Number of Speeds
3
Line Advance
Bump
Tool Series
525i Series
Motor Type
Brushless
Voltage
40 V
Speed Settings
Yes
Number of Batteries to Operate
1
Battery Platform
MAX
Product Type
Cordless String Trimmer
Number of Batteries Included
1
Power Source
Cordless
Battery Model Number
BLi300
Number of Chargers Included
1
Shaft Type
Straight
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Tring Trimmer Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.