Shop HUSQVARNA
See all product information
Create Account
Round Trimmer Line, 0.08 in Dia, 208 ft L, Polymer, Orange
- Mfr # 529337001
- Zoro # G125012909
product price:Â
$
16.59
/ea
Key Features
Diameter
0.08 in
Color
Orange
For Use With
Curved or Straight Shaft Trimmers
Material
Polymer
Length
208 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529337001
- Zoro #
- G125012909
- UPC #
- 193028223787
- Country of Origin
- United States
- Color
- Orange
- For Use With
- Curved or Straight Shaft Trimmers
- Material
- Polymer
Dimensions
- Diameter
- 0.08 in
- Length
- 208 ft
Description
Put the finishing touches on any lawn with Husqvarna's trim force trimmer line. Suitable for all-around use on a wide range of applications, this round-shaped line features good durability, cutting performance and energy efficiency. This item has a 0.08 in gauge is 208 ft long and comes as a 0.5 lb spool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.