Work Light, PACE Battery Operated
- Mfr # WL24 PACE
- Zoro # G722965486
product price:Â
$
2,685.99
/ea
Free Shipping & Returns
Key Features
Maximum Head Rotation Angle
360 Degrees
Maximum Brightness Level
24,000 lm
Mount Type
Floor Stand
Number of Light Output Modes
3
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL24 PACE
- Zoro #
- G722965486
- UPC #
- 805544644068
- Country of Origin
- China
Dimensions
- Maximum Height
- 3 m
Details
- Maximum Head Rotation Angle
- 360 Degrees
- Item
- Work Light, PACE Battery Operated
- Maximum Brightness Level
- 24,000 lm
- Mount Type
- Floor Stand
- Number of Light Output Modes
- 3
- Number of Chargers Included
- 0
- Battery Platform
- PACE
- Light Distribution
- 45 Degrees , 90 Degrees , 180 Degrees , 360 Degrees
- Number of Batteries Included
- 0
- Battery Capacity
- 4 Ah, 8 Ah
- Voltage
- 120V DC
Description
Work Light, PACE Battery Operated, Battery Platform PACE, Maximum Brightness Level 24,000 lm, Mount Type Floor Stand, Maximum Height 3 m, Light Distribution 45 Degrees , 90 Degrees , 180 Degrees , 360 Degrees , Maximum Head Rotation Angle 360 Degrees , Battery Capacity 4 Ah, 8 Ah, Voltage 120V DC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.