2 Loops 6 in, 3/64 in Pin Dia., Steel, Vinyl Coated
Mfr # TS1-046-6000P
Zoro # G9114275
product price:Â $3.95
/ea
Sold in multiples of 5 for $19.75
Key Features
Type
2 Loops
Pin Dia.
3/64 in
Material
Steel
Length
6 in
Finish
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS1-046-6000P
Zoro #
G9114275
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
3/64 in
Length
6 in
Details
Item
Lanyard
Type
2 Loops
Material
Steel
Finish
Vinyl
Description
Lanyard,Vinyl Coated,3/64 In.x6 In.,Type1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.