This item is Discontinued.

Huyett Bearing Lock Washer, Stainless Steel, Plain Finish WS-08

Bearing Lock Washer, Stainless Steel, Plain Finish (Discontinued)

  • Mfr # WS-08
  • Zoro # G500398697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-08
Zoro #
G500398697
UPC #
-
Country of Origin
China

Dimensions

Minimum Thickness
0.053
Maximum Thickness
0.063

Details

Item
Bearing Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Tooth Lock Washers-External W Series. Lockwasher 2.468 x 1.583/1.603

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.