Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .094 Wire Dia x 1.625 L x .375 In Eye Dia x Fits .25 to .5 Shft
- Mfr # BPS-203
- Zoro # G123407943
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Material
302/304 Stainless Steel
Fits Shaft Dia.
1/4 in to 1/2 in
Pin Diameter
0.093 in
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-203
- Zoro #
- G123407943
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Shaft Dia.
- 1/4 in to 1/2 in
- Shank Length
- 1-5/8 in
- Pin Diameter
- 0.093 in
Details
- Material
- 302/304 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
Description
Bridge Pin - 302/304 Stainless Steel - 0.094 in Wire Dia x 1.625 in Length x 0.375 in Inside Eye Dia x Fits 1/4 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.