Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .094 Wire Dia x 2.312 L x .630 In Eye Dia x Fits .25 to 5/8 Shft
- Mfr # BPS-207
- Zoro # G323424047
product price:Â
$
0.88
/ea
Sold in multiples of 100 for
$88.00
Key Features
Color
Silver
Material
302/304 Stainless Steel
Fits Shaft Dia.
1/4 in to 5/8 in
Pin Diameter
0.093 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-207
- Zoro #
- G323424047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Shaft Dia.
- 1/4 in to 5/8 in
- Pin Diameter
- 0.093 in
- Shank Length
- 2-5/16 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Description
Bridge Pin - 302/304 Stainless Steel - 0.094 in Wire Dia x 2.312 in Length x 0.630 in Inside Eye Dia x Fits 1/4 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.