Shop HUYETT
See all product information
Create Account
Button Head QR Pin, Cad Plt 4130 AS, .5 Dia x 2 Usable L x 2.460 Shk L
- Mfr # PLB-0500-2000
- Zoro # G423425661
product price:Â
$
153.99
/ea
Sold in multiples of 100 for
$15,399.00
Free Shipping & Returns
Key Features
Finish
Cadmium Plated
Material
4130 Alloy Steel
Shank Length
2.46 in
Color
Silver
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLB-0500-2000
- Zoro #
- G423425661
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium Plated
- Material
- 4130 Alloy Steel
- Item
- Button Head Positive Lock Pin
- Color
- Silver
Dimensions
- Shank Length
- 2.46 in
- Pin Dia.
- 1/2 in
- Length
- 2 in
Description
Button Head Quick Release Pin - Cadmium Plated 4130 Alloy Steel - 0.500 in Dia x 2.000 in Usable Length x 2.460 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.