Detent Pin, 300 Stainless Steel, 1.000 in Dia x 4.000 in Effective Length x 1.010 in Hole Dia
- Mfr # DTPS-1000-4000
- Zoro # G623421258
product price:Â
$
46.99
/ea
Sold in multiples of 100 for
$4,699.00
Key Features
Pin Dia.
1 in
Material
300 Stainless Steel
Finish
Plain
Color
Silver
Effective Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPS-1000-4000
- Zoro #
- G623421258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Material
- 300 Stainless Steel
- Finish
- Plain
- Color
- Silver
Dimensions
- Pin Dia.
- 1 in
- Effective Length
- 4 in
- Hole Diameter
- 1.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.