Shop HUYETT
See all product information
Create Account
Button Head QR Pin, Passivated 17-4 PH SS, .625 Dia x 3 Usable L x 3.580 Shk L
- Mfr # PLBS-0625-3000
- Zoro # G623422125
product price:Â
$
142.99
/ea
Sold in multiples of 300 for
$42,897.00
Free Shipping & Returns
Key Features
Shank Length
3.58 in
Pin Dia.
5/8 in
Finish
Passivated
Length
3 in
Material
17-4 PH Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLBS-0625-3000
- Zoro #
- G623422125
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
- Item
- Button Head Positive Lock Pin
- Color
- Silver
Dimensions
- Shank Length
- 3.58 in
- Pin Dia.
- 5/8 in
- Length
- 3 in
Description
Button Head Quick Release Pin - Passivated 17-4 PH Stainless Steel - 0.625 in Dia x 3.000 in Usable Length x 3.580 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.