Shop HUYETT
See all product information
Clevis Pin, 300 SS, 0.250 in Dia x 1.484 in Overall L x 1.625 in Shank L x 0.094 in Hole Dia
Mfr # CLPS-0250-1625
Zoro # G023407012
product price:Â $1.89
/ea
Sold in multiples of 5 for $9.45
Key Features
Material
300 Stainless Steel
Head Dia. (In.)
3/8 in
Length
1-31/64 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLPS-0250-1625
Zoro #
G023407012
UPC #
-
Country of Origin
United States
Dimensions
Head Dia. (In.)
3/8 in
Length
1-31/64 in
Shank Length
1--5/8 in
Pin Diameter
1/4 in
Details
Material
300 Stainless Steel
Item
Standard Clevis Pin
Finish
Plain
Description
Clevis Pin - 300 Stainless Steel - 0.250 in Dia x 1.484 in Overall Length x 1.625 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.