Shop HUYETT
See all product information
Create Account
Clevis Pin, Hot Dipped Galvanized, 0.500 in Dia x 1.188 in Overall L x 1.422 in Shank L
- Mfr # CLPHDG-0500-1421
- Zoro # G123404232
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Length
1-3/16 in
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPHDG-0500-1421
- Zoro #
- G123404232
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1-3/16 in
- Shank Length
- 1-27/64 in
- Pin Diameter
- 1/2 in
Details
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Hot Dipped Galvanized
Description
Clevis Pin - Hot Dipped Galvanized Low Carbon Steel - 0.500 in Dia x 1.188 in Overall Length x 1.422 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.