Clevis Pin, Hot Dipped Galvanized, 1.000 in Dia x 2.328 in Overall L x 2.625 in Shank L
- Mfr # CLPHDG-1000-2625
- Zoro # G923407211
product price:Â
$
18.45
/ea
Sold in multiples of 100 for
$1,845.00
Key Features
Usable Length
2-21/64 in
Finish
Hot Dipped Galvanized
Material
Low Carbon Steel
Length
2-21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPHDG-1000-2625
- Zoro #
- G923407211
- UPC #
- -
- Country of Origin
- China
Dimensions
- Usable Length
- 2-21/64 in
- Pin Diameter
- 1 in
- Length
- 2-21/64 in
- Shank Length
- 2--5/8 in
Details
- Item
- Standard Clevis Pin
- Finish
- Hot Dipped Galvanized
- Material
- Low Carbon Steel
Description
Clevis Pin - Hot Dipped Galvanized Low Carbon Steel - 1.000 in Dia x 2.328 in Overall Length x 2.625 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.