Clevis Pin, Hot Dipped Galvanized, 0.500 in Dia x 1.766 in Overall L x 2.000 in Shank L
- Mfr # CLPHDG-0500-2000
- Zoro # G823405690
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Material
Low Carbon Steel
Length
1-49/64 in
Finish
Hot Dipped Galvanized
Usable Length
1-49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPHDG-0500-2000
- Zoro #
- G823405690
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1-49/64 in
- Shank Length
- 2 in
- Usable Length
- 1-49/64 in
- Pin Diameter
- 1/2 in
Details
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Hot Dipped Galvanized
Description
Clevis Pin - Hot Dipped Galvanized Low Carbon Steel - 0.500 in Dia x 1.766 in Overall Length x 2.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.