Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.250 in Dia x 0.628 in Overall L x 0.770 in Shank L x 0.088 in Hole Dia
- Mfr # CLPSAEZ-0250
- Zoro # G023410579
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Head Dia. (In.)
3/8 in
Length
0.628 in
Finish
Zinc Plated
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEZ-0250
- Zoro #
- G023410579
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Clevis Pin
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
Dimensions
- Pin Diameter
- 1/4 in
- Head Dia. (In.)
- 3/8 in
- Length
- 0.628 in
- Shank Length
- 0.77 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 0.628 in Overall Length x 0.770 in Shank Length x 0.088 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.