Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.312 in Dia x 4.781 in Overall L x 5.000 in Shank L x 0.141 in Hole Dia
- Mfr # CLPZ-0312-5000
- Zoro # G523408656
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Length
4-25/32 in
Material
Low Carbon Steel
Finish
Zinc Plated
Head Dia. (In.)
0.444 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPZ-0312-5000
- Zoro #
- G523408656
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 4-25/32 in
- Pin Diameter
- 5/16 in
- Head Dia. (In.)
- 0.444 in
- Shank Length
- 5 in
Details
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 4.781 in Overall Length x 5.000 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.