Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.438 in Dia x 1.002 in Overall L x 1.190 in Shank L x 0.119 in Hole Dia
- Mfr # CLPSAEZ-0437
- Zoro # G123417034
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Length
1.002 in
Head Dia. (In.)
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEZ-0437
- Zoro #
- G123417034
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 1.19 in
- Length
- 1.002 in
- Head Dia. (In.)
- 0.56 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.438 in Dia x 1.002 in Overall Length x 1.190 in Shank Length x 0.119 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.