Clevis Pin, Zinc Yellow, 0.312 in Dia x 1.406 in Overall L x 1.625 in Shank L x 0.141 in Hole Dia
- Mfr # CLPY-0312-1625
- Zoro # G123407288
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Length
1-13/32 in
Material
Low Carbon Steel
Finish
Zinc Yellow
Pin Diameter
5/16 in
Head Dia. (In.)
0.444 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0312-1625
- Zoro #
- G123407288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1-13/32 in
- Shank Length
- 1--5/8 in
- Pin Diameter
- 5/16 in
- Head Dia. (In.)
- 0.444 in
Details
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.312 in Dia x 1.406 in Overall Length x 1.625 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.