Clevis Pin, Zn Yelw Hexavalent, 1 Dia x 2.328 Overall L x 2.625 Shk L x .203 Hole Dia
- Mfr # CLPY6-1000-2625
- Zoro # G823408875
product price:Â
$
18.45
/ea
Sold in multiples of 100 for
$1,845.00
Key Features
Pin Diameter
1 in
Head Dia. (In.)
1.194 in
Length
2.328 in
Material
Low Carbon Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY6-1000-2625
- Zoro #
- G823408875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1 in
- Head Dia. (In.)
- 1.194 in
- Length
- 2.328 in
- Shank Length
- 2--5/8 in
Details
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
Description
Clevis Pin - Zinc Yellow Hexavalent Low Carbon Steel - 1.000 in Dia x 2.328 in Overall Length x 2.625 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.