Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 0.312 in Dia x 2.500 in L x 3.000 in Shank L
- Mfr # SNIC-0312-2500
- Zoro # G523402333
product price:Â
$
5.35
/ea
Sold in multiples of 10 for
$53.50
Key Features
Length
2-1/2 in
Pin Dia.
5/16 in
Material
Low Carbon Steel
Shank Length
3 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIC-0312-2500
- Zoro #
- G523402333
- UPC #
- -
- Country of Origin
- India
- Item
- Coil Tension Snap & Lock Pin
- Material
- Low Carbon Steel
- Color
- Silver
- Finish
- Zinc Plated
Dimensions
- Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
- Shank Length
- 3 in
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 2.500 in Length x 3.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.