Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 0.750 in Dia x 6.250 in L x 7.047 in Shank L
- Mfr # SNIC-0750-6250H
- Zoro # G823403788
product price:Â
$
27.95
/ea
Sold in multiples of 10 for
$279.50
Key Features
Finish
Zinc Plated
Color
Silver
Pin Dia.
3/4 in
Material
Low Carbon Steel
Length
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNIC-0750-6250H
- Zoro #
- G823403788
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Dia.
- 3/4 in
- Length
- 6-1/4 in
- Shank Length
- 7-3/64 in
Details
- Finish
- Zinc Plated
- Color
- Silver
- Material
- Low Carbon Steel
- Item
- Coil Tension Snap & Lock Pin
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.750 in Dia x 6.250 in Length x 7.047 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.