Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, HD, Cadmium Plated High Carbon Steel, 0.125 in Dia x 0.375 in L
- Mfr # MS39086-039
- Zoro # G523400841
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Material Grade/Class
1070-1095
Standards
MS39086
Finish
Cadmium Plated
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
2100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-039
- Zoro #
- G523400841
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Standards
- MS39086
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Cadmium Plated
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 2100 lb
- Rockwell Hardness
- HRC 46-53
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 3/8 in
Description
Mil. Spec. MS39086-039 Coiled Spring Pin, Heavy Duty - Cadmium Plated High Carbon Steel - 0.125 in Dia x 0.375 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.