Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, HD, Cadmium Plated High Carbon Steel, 0.109 in Dia x 0.750 in L
- Mfr # MS39086-379
- Zoro # G523400865
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Material Grade/Class
1070-1095
Finish
Cadmium Plated
Double Shear Strength (Lbs.)
1400 lb
Rockwell Hardness
HRC 46-53
Shank Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-379
- Zoro #
- G523400865
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Finish
- Cadmium Plated
- Double Shear Strength (Lbs.)
- 1400 lb
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1095 High Carbon Steel
- Standards
- MS39086
- Item
- Coiled Spring Pin, Heavy Duty
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 7/64 in
Description
Mil. Spec. MS39086-379 Coiled Spring Pin, Heavy Duty - Cadmium Plated High Carbon Steel - 0.109 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.