Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, HD, Cadmium Plated High Carbon Steel, 0.188 in Dia x 1.250 in L
- Mfr # MS39086-163
- Zoro # G923416671
product price:Â
$
4.49
/ea
Sold in multiples of 200 for
$898.00
Key Features
Material Grade/Class
1070-1095
Standards
MS39086
Double Shear Strength (Lbs.)
4400 lb
Finish
Cadmium Plated
Shank Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-163
- Zoro #
- G923416671
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 1070-1095
- Standards
- MS39086
- Double Shear Strength (Lbs.)
- 4400 lb
- Finish
- Cadmium Plated
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-1/4 in
Description
Mil. Spec. MS39086-163 Coiled Spring Pin, Heavy Duty - Cadmium Plated High Carbon Steel - 0.188 in Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.