Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, HD, Phosphate Coat High Carbon Steel, 0.250 in Dia x 2.000 in L
- Mfr # SPCP-250-2000H
- Zoro # G823415798
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Standards
MS39086
Double Shear Strength (Lbs.)
7800 lb
Finish
Phosphate Coated
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCP-250-2000H
- Zoro #
- G823415798
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS39086
- Double Shear Strength (Lbs.)
- 7800 lb
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2 in
Description
Mil. Spec. MS39086-52 Coiled Spring Pin, Heavy Duty - Phosphate Coated High Carbon Steel - 0.250 in Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.