Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 410/420 SS, 0.125 in Dia x 0.625 in Length
- Mfr # MS39086-141
- Zoro # G023401348
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Material
410/420 Stainless Steel
Standards
MS39086
Double Shear Strength (Lbs.)
2100 lb
Rockwell Hardness
HRC 46-55
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-141
- Zoro #
- G023401348
- UPC #
- -
- Country of Origin
- United States
- Material
- 410/420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- MS39086
- Double Shear Strength (Lbs.)
- 2100 lb
- Rockwell Hardness
- HRC 46-55
- Material Grade/Class
- 410/420
- Finish
- Plain
Dimensions
- Shank Length
- 5/8 in
- Pin Diameter
- 1/8 in
Description
Mil. Spec. MS39086-141 Coiled Spring Pin, Heavy Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.