Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.375 in Dia x 1.000 in Length
- Mfr # SPCSP-375-1000H
- Zoro # G823421294
product price:Â
$
4.89
/ea
Sold in multiples of 100 for $489.00
Key Features
Finish
Plain
Rockwell Hardness
HV 460-560
Material Grade/Class
420
Standards
ASME B18.8.2
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-375-1000H
- Zoro #
- G823421294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/8 in
- Shank Length
- 1 in
Details
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 18000 lb
- Item
- Coiled Spring Pin, Heavy Duty