Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 3 mm Dia x 14 mm Length
- Mfr # SPCMS-030-014HI
- Zoro # G423401092
product price:Â
$
0.56
/ea
Sold in multiples of 500 for
$280.00
Key Features
Finish
Polished Chrome
Material Grade/Class
421/51420
Pin Diameter
3 mm
Material
420 Stainless Steel
Standards
ISO 8748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMS-030-014HI
- Zoro #
- G423401092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3 mm
- Shank Length
- 14 mm
Details
- Finish
- Polished Chrome
- Material Grade/Class
- 421/51420
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ISO 8748
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.