Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 6150 Alloy Steel, 0.625 in Dia x 3.500 in Length
- Mfr # SPC-625-3500H
- Zoro # G223402763
product price:Â
$
29.45
/ea
Sold in multiples of 100 for
$2,945.00
Key Features
Material
6150 Alloy Steel
Rockwell Hardness
HV 423-544
Finish
Plain
Double Shear Strength (Lbs.)
48000 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-625-3500H
- Zoro #
- G223402763
- UPC #
- -
- Country of Origin
- United States
- Material
- 6150 Alloy Steel
- Rockwell Hardness
- HV 423-544
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 48000 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 3-1/2 in
- Pin Diameter
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.