Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, LD, Cadmium Plated High Carbon Steel, 0.156 in Dia x 1.500 in L
- Mfr # MS51987-109
- Zoro # G423414863
product price:Â
$
2.75
/ea
Sold in multiples of 500 for
$1,375.00
Key Features
Double Shear Strength (Lbs.)
1100 lb
Standards
MS51987
Rockwell Hardness
HRC 46-53
Finish
Cadmium Plated
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51987-109
- Zoro #
- G423414863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/32 in
Details
- Double Shear Strength (Lbs.)
- 1100 lb
- Standards
- MS51987
- Rockwell Hardness
- HRC 46-53
- Finish
- Cadmium Plated
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Light Duty
Description
Mil. Spec. MS51987-109 Coiled Spring Pin, Light Duty - Cadmium Plated High Carbon Steel - 0.156 in Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.