Coiled Spring Pin, LD, Cadmium Plated High Carbon Steel, 0.250 in Dia x 2.750 in L
- Mfr # MS51987-145
- Zoro # G323403929
product price:Â
$
9.65
/ea
Sold in multiples of 100 for
$965.00
Key Features
Shank Length
2-3/4 in
Rockwell Hardness
HRC 46-53
Standards
MS51987
Double Shear Strength (Lbs.)
2700 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51987-145
- Zoro #
- G323403929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2-3/4 in
Details
- Rockwell Hardness
- HRC 46-53
- Item
- Coiled Spring Pin, Light Duty
- Standards
- MS51987
- Double Shear Strength (Lbs.)
- 2700 lb
- Material
- 1070-1095 High Carbon Steel
- Finish
- Cadmium Plated
Description
Mil. Spec. MS51987-145 Coiled Spring Pin, Light Duty - Cadmium Plated High Carbon Steel - 0.250 in Dia x 2.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.