Coiled Spring Pin, Light Duty, 302 SS, 0.188 in Dia x 0.875 in Length
- Mfr # MS51987-417
- Zoro # G323407170
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Material
302 Stainless Steel
Standards
MS51987
Double Shear Strength (Lbs.)
1200 lb
Material Grade/Class
302
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51987-417
- Zoro #
- G323407170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 7/8 in
Details
- Material
- 302 Stainless Steel
- Standards
- MS51987
- Double Shear Strength (Lbs.)
- 1200 lb
- Material Grade/Class
- 302
- Item
- Coiled Spring Pin, Light Duty
- Finish
- Plain
Description
Mil. Spec. MS51987-417 Coiled Spring Pin, Light Duty - 302 Stainless Steel - 0.188 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.