Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, 302 SS, 0.250 in Dia x 1.750 in Length
- Mfr # MS51987-441
- Zoro # G123419342
product price:Â
$
5.15
/ea
Sold in multiples of 850 for
$4,377.50
Key Features
Finish
Plain
Material Grade/Class
302
Material
302 Stainless Steel
Standards
MS51987
Double Shear Strength (Lbs.)
2200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51987-441
- Zoro #
- G123419342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
- Pin Diameter
- 1/4 in
Details
- Finish
- Plain
- Material Grade/Class
- 302
- Material
- 302 Stainless Steel
- Item
- Coiled Spring Pin, Light Duty
- Standards
- MS51987
- Double Shear Strength (Lbs.)
- 2200 lb
Description
Mil. Spec. MS51987-441 Coiled Spring Pin, Light Duty - 302 Stainless Steel - 0.250 in Dia x 1.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.