Coiled Spring Pin, Light Duty, 420 Stainless Steel, 0.094 in Dia x 0.500 in Length
- Mfr # SPCSP-093-0500L
- Zoro # G123401491
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Material
420 Stainless Steel
Finish
Plain
Material Grade/Class
420
Rockwell Hardness
HV 460-560
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-093-0500L
- Zoro #
- G123401491
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 460-560
- Item
- Coiled Spring Pin, Light Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 475 lb
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.