Coiled Spring Pin, Light Duty, 420 Stainless Steel, 0.125 in Dia x 1.000 in Length
- Mfr # SPCSP-125-1000L
- Zoro # G023402369
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Finish
Plain
Rockwell Hardness
HV 460-560
Material Grade/Class
420
Material
420 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-125-1000L
- Zoro #
- G023402369
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 825 lb
- Item
- Coiled Spring Pin, Light Duty
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.