Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, 420 Stainless Steel, 0.125 in Dia x 0.500 in Length
- Mfr # SPCSP-125-0500L
- Zoro # G023401430
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Double Shear Strength (Lbs.)
825 lb
Material
420 Stainless Steel
Finish
Plain
Rockwell Hardness
HV 460-560
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-125-0500L
- Zoro #
- G023401430
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 825 lb
- Material
- 420 Stainless Steel
- Finish
- Plain
- Item
- Coiled Spring Pin, Light Duty
- Rockwell Hardness
- HV 460-560
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.