Coiled Spring Pin, Light Duty, High Carbon Steel, 6 mm Dia x 26 mm Length
- Mfr # SPCM-060-026L
- Zoro # G223424222
product price:Â
$
0.85
/ea
Sold in multiples of 100 for
$85.00
Key Features
Standards
ASME B18.8.3M / ISO 8751
Finish
Plain
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
13 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM-060-026L
- Zoro #
- G223424222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 26 mm
- Pin Diameter
- 6 mm
Details
- Standards
- ASME B18.8.3M / ISO 8751
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 13 kN
- Item
- Coiled Spring Pin, Light Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.