Coiled Spring Pin, Light Duty, Nickel Plated 302/304 Stainless Steel, 0.094 in Dia x 0.875 in Length
- Mfr # SPC3P-093-0875L
- Zoro # G223403487
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Double Shear Strength (Lbs.)
360 lb
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-093-0875L
- Zoro #
- G223403487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 3/32 in
Details
- Double Shear Strength (Lbs.)
- 360 lb
- Material
- 302/304 Stainless Steel
- Item
- Coiled Spring Pin, Light Duty
- Standards
- ASME B18.8.2
- Finish
- Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.