Coiled Spring Pin, Light Duty, Nickel Plated 302/304 Stainless Steel, 0.250 in Dia x 1.375 in Length
- Mfr # SPC3P-250-1375L
- Zoro # G823401616
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Double Shear Strength (Lbs.)
2600 lb
Material
302/304 Stainless Steel
Finish
Nickel Plated
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-250-1375L
- Zoro #
- G823401616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/4 in
Details
- Double Shear Strength (Lbs.)
- 2600 lb
- Item
- Coiled Spring Pin, Light Duty
- Material
- 302/304 Stainless Steel
- Finish
- Nickel Plated
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.