Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.219 in Dia x 1.000 in Length
- Mfr # SPCZ-218-1000
- Zoro # G623405838
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Double Shear Strength (Lbs.)
4200 lb
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-218-1000
- Zoro #
- G623405838
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Double Shear Strength (Lbs.)
- 4200 lb
- Finish
- Zinc Plated
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 7/32 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.219 in Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.