Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.125 in Dia x 1.125 in Length
- Mfr # SPCZ-125-1125
- Zoro # G823405904
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-125-1125
- Zoro #
- G823405904
- UPC #
- -
- Country of Origin
- Czechia
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 1400 lb
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1-1/8 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.125 in Dia x 1.125 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.