Cotter Pin, Zinc Yellow Carbon Steel, 0.125 in Dia x 1.500 in Effective Length
- Mfr # CPY-125-1500
- Zoro # G723405639
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Color
Yellow
Material
Carbon Steel
Finish
Zinc Yellow
Pin Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPY-125-1500
- Zoro #
- G723405639
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 1/8 in
Details
- Color
- Yellow
- Item
- Standard Cotter Pin
- Material
- Carbon Steel
- Finish
- Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.