Detent Pin, 300 Stainless Steel, 0.250 in Dia x 0.400 in Effective Length x 0.254 in Hole Dia
- Mfr # DTPS-0250-0400
- Zoro # G323411986
product price:Â
$
4.89
/ea
Sold in multiples of 10 for
$48.90
Key Features
Hole Diameter
0.254 in
Finish
Plain
Pin Dia.
1/4 in
Color
Silver
Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-0250-0400
- Zoro #
- G323411986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hole Diameter
- 0.254 in
- Pin Dia.
- 1/4 in
- Effective Length
- 0.4 in
Details
- Finish
- Plain
- Item
- Standard Detent Pin
- Color
- Silver
- Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.