Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 0.312 in Dia x 4.000 in Effective Length x 0.317 in Hole Dia
- Mfr # DTPS-0312-4000
- Zoro # G023425122
product price:Â
$
9.55
/ea
Sold in multiples of 500 for
$4,775.00
Key Features
Pin Dia.
5/16 in
Hole Diameter
0.317 in
Material
300 Stainless Steel
Effective Length
4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-0312-4000
- Zoro #
- G023425122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 5/16 in
- Hole Diameter
- 0.317 in
- Effective Length
- 4 in
Details
- Item
- Standard Detent Pin
- Material
- 300 Stainless Steel
- Color
- Silver
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.