Shop HUYETT
See all product information
Create Account
Detent Pin, Zinc Plated Medium Carbon Steel, 0.250 in Dia x 1.250 in Effective L x 0.254 in Hole Dia
- Mfr # DTP-0250-1250
- Zoro # G723401921
product price:Â
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Finish
Zinc Plated
Hole Diameter
0.254 in
Effective Length
1-1/4 in
Material
Medium Carbon Steel
Pin Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0250-1250
- Zoro #
- G723401921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
- Color
- Silver
Dimensions
- Hole Diameter
- 0.254 in
- Effective Length
- 1-1/4 in
- Pin Dia.
- 1/4 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.250 in Dia x 1.250 in Effective Length x 0.254 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.