Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, RH, 2-Wire, Zn Yelw Low Carbon Steel, .375 Dia x 1.5 L x 1.75 Shk L
- Mfr # SNAPY-375-1500R
- Zoro # G723421097
product price:Â
$
3.35
/ea
Sold in multiples of 10 for
$33.50
Key Features
Finish
Zinc Yellow
Length
1-1/2 in
Material
Low Carbon Steel
Color
Yellow
Shank Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAPY-375-1500R
- Zoro #
- G723421097
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Yellow
- Item
- 2-Wire Round Handle Snap & Lock Pin
- Material
- Low Carbon Steel
- Color
- Yellow
Dimensions
- Length
- 1-1/2 in
- Shank Length
- 1-3/4 in
- Pin Dia.
- 3/8 in
Description
Snap & Lock Pin - Round Handle - 2-Wire - Zinc Yellow Low Carbon Steel - 0.375 in Dia x 1.500 in Length x 1.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.