DIN 1472 Metric Grooved Pin, Low Carbon Steel, 6 mm Dia x 5.93 mm Small End Dia x 40 mm Length
- Mfr # GPM-060-040-72
- Zoro # G123413739
product price:Â
$
11.35
/ea
Sold in multiples of 100 for
$1,135.00
Key Features
Pin Dia.
6 mm
Basic Material
Low Carbon Steel
Pin Item
Metric Grooved Pin
Double Shear Strength (Lbs.)
22.8 kN
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-060-040-72
- Zoro #
- G123413739
- UPC #
- -
- Country of Origin
- Germany
- Basic Material
- Low Carbon Steel
- Pin Item
- Metric Grooved Pin
- Double Shear Strength (Lbs.)
- 22.8 kN
- Fastener Finish
- Plain
- Standards
- DIN 1472
Dimensions
- Pin Dia.
- 6 mm
- Overall Length
- 40 mm
- Small End Dia.
- 5.925 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.