Type E Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.000 in Length
- Mfr # GPA-0218-1000-E
- Zoro # G423408336
product price:Â
$
2.79
/ea
Sold in multiples of 100 for
$279.00
Key Features
Standards
ASME B18.8.2
Pin Dia.
7/32 in
Basic Material
Alloy Steel
Pin Item
Type E Grooved Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0218-1000-E
- Zoro #
- G423408336
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8770 lb
- Rockwell Hardness
- C40-48
Dimensions
- Pin Dia.
- 7/32 in
- Overall Length
- 1 in
- Small End Dia.
- 0.2168 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.