Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin, Carbon Steel, #14 Pin x 1.522 in Dia x 1.520 in Small End Dia x 5.250 in L
- Mfr # TPT-14-5250
- Zoro # G423413767
product price:Â
$
961.99
/ea
Sold in multiples of 12 for
$11,543.88
Free Shipping & Returns
Key Features
Fastener Finish
Plain
Size
#14 Pin
Basic Material
Carbon Steel
Small End Dia.
1.5203 in
Fastener Length
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPT-14-5250
- Zoro #
- G423413767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #14 Pin
- Small End Dia.
- 1.5203 in
- Fastener Length
- 5-1/4 in
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- External Thread Taper Pin
Description
External Threaded Taper Pin - Carbon Steel - #14 Pin x 1.522 in Dia x 1.520 in Small End Dia x 5.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.